M1.6-0.35 x 6mm Black 12.9 Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0451534| Mfr #: 6CE28

$6.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451534 Mfr #: 6CE28
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Head Dia.: 3mmRockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Length: 6mm
Screw Industry Standards: DIN 912Drive Size: 1.5mm
Fastener Finish: Black OxideLength: 6mm
Material Grade: Class 12.9Item: Metric Socket Head Cap Screw
Dia./Thread Size: M1.6-0.35Thread Dia.: M1.6
Basic Material: SteelMin. Tensile Strength: 176, 900 psi
Head Height: 1.6mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M1.6-0.35, Length 6mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 1.6mm, Thread Dia. M1.6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.