M16-2.00 x 130mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1358874|Mfr #: 6CY16

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1358874 Mfr #: 6CY16
Drive Type: Hex SocketDia./Thread Size: M16-2.00
Thread Direction: Right HandThread Size: 2.00mm
System of Measurement: MetricThread Dia.: M16
Material: 12.9 Alloy SteelMin. Tensile Strength: 176, 900 psi
Length: 130mmHead Height: 16mm
Item: Metric Socket Head Cap ScrewHead Dia.: 24mm
Finish: BlackRockwell Hardness: C39 to C44
Meets/Exceeds: DIN 912, ISO 4762Thread Type: Coarse
Thread Style: Partially ThreadedThread Length: 44mm
Head Type: StandardDrive Size: 14mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M16-2.00, Material 12.9 Alloy Steel, Black Finish, Thread Size 2.00mm, Drive Type Hex Socket, Drive Size 14mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 130mm, Thread Length 44mm, Head Height 16mm, Thread Dia. M16, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.