M16-2.00 x 80mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G2171373|Mfr #: 144898

$7.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171373 Mfr #: 144898
Drive Type: Hex SocketMeets/Exceeds: DIN 912, ISO 4762
Thread Direction: Right HandHead Type: Standard
Item: Metric Socket Head Cap ScrewRockwell Hardness: C39 to C44
System of Measurement: MetricThread Length: 44mm
Drive Size: 14mmThread Size: 2.00mm
Material: 12.9 Alloy SteelDia./Thread Size: M16-2.00
Length: 80mmThread Dia.: M16
Finish: BlackMin. Tensile Strength: 176, 900 psi
Head Height: 16mmHead Dia.: 24mm
Thread Type: CoarseThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M16-2.00, Material 12.9 Alloy Steel, Black Finish, Thread Size 2.00mm, Drive Type Hex Socket, Drive Size 14mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 80mm, Thread Length 44mm, Head Height 16mm, Thread Dia. M16, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.