M18-2.50 x 60mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1596287| Mfr #: 6CY31

$17.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596287 Mfr #: 6CY31
Head Height: 18mmHead Dia.: 27mm
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 14mm
Dia./Thread Size: M18-2.50Screw Style: Socket Head Cap Screw
Thread Dia.: M18Basic Material: Steel
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Industry Standards: DIN 912Min. Tensile Strength: 176, 900 psi
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Length: 48mmLength: 60mm
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Fastener Finish: Black OxideMaterial Grade: Class 12.9
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 48mm, Head Height 18mm, Thread Dia. M18, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.