M18-2.50 x 75mm Black Oxide 12.9 Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0554723| Mfr #: 6CY34

$19.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554723 Mfr #: 6CY34
Head Height: 18mmHead Dia.: 27mm
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 14mm
Dia./Thread Size: M18-2.50Screw Style: Socket Head Cap Screw
Thread Dia.: M18Basic Material: Steel
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Industry Standards: DIN 912Item: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Material Grade: Class 12.9Min. Tensile Strength: 176, 900 psi
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Length: 48mmLength: 75mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M18-2.50, Length 75mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 48mm, Head Height 18mm, Thread Dia. M18, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.