M2-0.40 x 10mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2390491| Mfr #: 6DA87

$14.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390491 Mfr #: 6DA87
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Dia.: M2
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 2mmHead Dia.: 3.8mm
Screw Head Type: CylindricalRockwell Hardness: C39 to C44
Screw Industry Standards: DIN 912Thread Style: Fully Threaded
Fastener Finish: PlainThread Length: 10mm
Material Grade: A2Drive Size: 1.5mm
Length: 10mmDia./Thread Size: M2-0.40
Item: Metric Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M2-0.40, Length 10mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2mm, Thread Dia. M2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.