M2-0.40 x 8mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2138744| Mfr #: 6DA86

$8.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138744 Mfr #: 6DA86
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Head Dia.: 3.8mmScrew Head Type: Cylindrical
Rockwell Hardness: C39 to C44Screw Industry Standards: DIN 912
Thread Length: 8mmFastener Finish: Plain
Drive Size: 1.5mmMaterial Grade: A2
Length: 8mmItem: Metric Socket Head Cap Screw
Dia./Thread Size: M2-0.40Thread Dia.: M2
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 2mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M2-0.40, Length 8mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 2mm, Thread Dia. M2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.