M20-2.50 x 150mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1743147| Mfr #: 6CY61

$3.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1743147 Mfr #: 6CY61
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 912Screw Head Type: Cylindrical
Rockwell Hardness: C39 to C44Fastener Finish: Black Oxide
Head Dia.: 30mmThread Style: Partially Threaded
Thread Length: 52mmDrive Size: 17mm
Length: 150mmDia./Thread Size: M20-2.50
Thread Dia.: M20Min. Tensile Strength: 176, 900 psi
Head Height: 20mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M20-2.50, Length 150mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20

Product Reviews

Save 15%. Sign up for Z-mail.