M20-2.50 x 180mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND |Zoro #: G2313543|Mfr #: 6CY63

$5.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2313543 Mfr #: 6CY63
Drive Type: Hex SocketMeets/Exceeds: DIN 912, ISO 4762
Thread Direction: Right HandHead Type: Standard
Item: Metric Socket Head Cap ScrewRockwell Hardness: C39 to C44
System of Measurement: MetricMaterial: 12.9 Alloy Steel
Length: 180mmFinish: Black
Head Dia.: 30mmThread Type: Fine
Dia./Thread Size: M20-2.50Thread Style: Partially Threaded
Thread Dia.: M20Thread Length: 52mm
Min. Tensile Strength: 176, 900 psiDrive Size: 17mm
Head Height: 20mmThread Size: 2.50mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M20-2.50, Material 12.9 Alloy Steel, Black Finish, Thread Size 2.50mm, Drive Type Hex Socket, Drive Size 17mm, Thread Type Fine, Thread Style Partially Threaded, Thread Direction Right Hand, Length 180mm, Thread Length 52mm, Head Height 20mm, Thread Dia. M20

Product Reviews

Save 15% when you sign up for Z-mail.