M20-2.50 x 300mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G2075796| Mfr #: 5ZY64

$15.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2075796 Mfr #: 5ZY64
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Head Height: 20mm
Head Dia.: 30mmThread Style: Partially Threaded
Screw Head Type: CylindricalThread Length: 52mm
Screw Style: Socket Head Cap ScrewDrive Size: 17mm
Screw Industry Standards: DIN 912Length: 300mm
Fastener Thread Type: Metric CoarseFastener Finish: Black Oxide
Dia./Thread Size: M20-2.50Thread Dia.: M20
Min. Tensile Strength: 180, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M20-2.50, Length 300mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.