Shop Alternate Products
This Product is Discontinued
Zoro Select
2.50mm Metric Socket Head Cap Screw, Black 12.9 Steel, 5 PK (Discontinued)
Mfr # 6CY50
Zoro # G1336063
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2.50mm
- Drive Type Hex Socket
- Drive Size 17mm
- Material 12.9 Steel