M20-2.50 x 75mm Black Oxide 12.9 Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1738852| Mfr #: 6CY53

$10.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738852 Mfr #: 6CY53
Material Grade: Class 12.9System of Measurement: Metric
Fastener Finish: Black OxideBasic Material: Steel
Item: Metric Socket Head Cap ScrewScrew Head Type: Cylindrical
Drive Type: Hex SocketScrew Industry Standards: DIN 912
Thread Style: Fully ThreadedThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap ScrewHead Height: 20mm
Head Dia.: 30mmThread Length: 52mm
Drive Size: 17mmLength: 75mm
Vented Hole Size: Not VentedDia./Thread Size: M20-2.50
Thread Dia.: M20Min. Tensile Strength: 176, 900 psi
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M20-2.50, Length 75mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.