M20-2.50 x 90mm Black 12.9 Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1935753| Mfr #: 6CY55

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1935753 Mfr #: 6CY55
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Head Dia.: 30mm
Thread Style: Partially ThreadedScrew Head Type: Cylindrical
Thread Length: 52mmScrew Style: Socket Head Cap Screw
Drive Size: 17mmScrew Industry Standards: DIN 912
Length: 90mmFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideDia./Thread Size: M20-2.50
Thread Dia.: M20Min. Tensile Strength: 176, 900 psi
Head Height: 20mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M20-2.50, Length 90mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.