M24-3.00 x 120mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND |Zoro #: G1842662|Mfr #: 6CY75

$6.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1842662 Mfr #: 6CY75
Drive Type: Hex SocketMeets/Exceeds: DIN 912, ISO 4762
Thread Direction: Right HandHead Type: Standard
Item: Metric Socket Head Cap ScrewRockwell Hardness: C39 to C44
System of Measurement: MetricThread Length: 60mm
Drive Size: 19mmThread Size: 3.00mm
Material: 12.9 Alloy SteelDia./Thread Size: M24-3.00
Length: 120mmThread Dia.: M24
Finish: BlackMin. Tensile Strength: 101, 500 psi
Head Height: 24mmHead Dia.: 36mm
Thread Type: CoarseThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M24-3.00, Material 12.9 Alloy Steel, Black Finish, Thread Size 3.00mm, Drive Type Hex Socket, Drive Size 19mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 120mm, Thread Length 60mm, Head Height 24mm, Thread Dia. M24

Product Reviews

Save 15% when you sign up for Z-mail.