M24-3.00 x 180mm Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0885963| Mfr #: M24C180KCS

$127.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885963 Mfr #: M24C180KCS
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 180mm
Dia./Thread Size: M24-3.00Thread Dia.: M24
Min. Tensile Strength: 160, 000 psiHead Height: 24mm
Head Dia.: 36mmThread Length: 60mm
Drive Size: 19mmCountry of Origin (subject to change): United States

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M24-3.00, Length 180mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 24mm, Thread Dia. M24, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.