M24-3.00 x 200mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0829491| Mfr #: 5ZY66

$11.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829491 Mfr #: 5ZY66
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 19mm
Fastener Thread Type: Metric CoarseHead Dia.: 36mm
Dia./Thread Size: M24-3.00Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewThread Dia.: M24
Item: Metric Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: DIN 912Fastener Finish: Black Oxide
Material Grade: Class 12.9Min. Tensile Strength: 180, 000 psi
Head Height: 24mmRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedThread Length: 60mm
Length: 200mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M24-3.00, Length 200mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 24mm, Thread Dia. M24

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.