M24-3.00 x 220mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND |Zoro #: G1616045|Mfr #: 5ZY68

$13.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616045 Mfr #: 5ZY68
Drive Type: Hex SocketDia./Thread Size: M24-3.00
Drive Size: 19mmHead Dia.: 36mm
Thread Direction: Right HandThread Size: 3.00mm
System of Measurement: MetricThread Dia.: M24
Head Height: 24mmRockwell Hardness: C39 to C44
Meets/Exceeds: DIN 912, ISO 4762Thread Type: Coarse
Thread Style: Partially ThreadedThread Length: 60mm
Head Type: StandardMaterial: 12.9 Alloy Steel
Length: 220mmItem: Metric Socket Head Cap Screw
Min. Tensile Strength: 180, 000 psiFinish: Black
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M24-3.00, Material 12.9 Alloy Steel, Black Finish, Thread Size 3.00mm, Drive Type Hex Socket, Drive Size 19mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 220mm, Thread Length 60mm, Head Height 24mm, Thread Dia. M24

Product Reviews

Save 15% when you sign up for Z-mail.