JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M2.5-0.45 x 20mm Black Oxide 12.9 Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2025021| Mfr #: 6CE43

$4.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025021 Mfr #: 6CE43
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
System of Measurement: MetricFastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Head Type: Cylindrical
Vented Hole Size: Not VentedLength: 20mm
Dia./Thread Size: M2.5-0.45Item: Metric Socket Head Cap Screw
Thread Dia.: M2.5Basic Material: Steel
Min. Tensile Strength: 176, 900 psiHead Height: 2.5mm
Head Dia.: 4.5mmRockwell Hardness: C39 to C44
Screw Industry Standards: DIN 912Thread Style: Partially Threaded
Fastener Finish: Black OxideThread Length: 17mm
Material Grade: Class 12.9Drive Size: 2mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M2.5-0.45, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 17mm, Head Height 2.5mm, Thread Dia. M2.5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.