M3-0.50 x 10mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1628611|Mfr #: 6DB13

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628611 Mfr #: 6DB13
Drive Type: Hex SocketThread Direction: Right Hand
System of Measurement: MetricThread Style: Fully Threaded
Material: A2 Stainless SteelMin. Tensile Strength: 101, 500 psi
Length: 10mmHead Height: 3mm
Item: Metric Socket Head Cap ScrewHead Dia.: 5.5mm
Finish: PlainRockwell Hardness: C39 to C44
Meets/Exceeds: DIN 912, ISO 4762Thread Type: Coarse
Thread Length: 10mmHead Type: Standard
Drive Size: 2.5mmDia./Thread Size: M3-0.50
Thread Size: 0.50mmThread Dia.: M3
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M3-0.50, Material A2 Stainless Steel, Plain Finish, Thread Size 0.50mm, Drive Type Hex Socket, Drive Size 2.5mm, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 10mm, Thread Length 10mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.