M3-0.50 x 25mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0990096| Mfr #: 6DB19

$7.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990096 Mfr #: 6DB19
Basic Material: Stainless SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A2
Drive Size: 2.5mmFastener Thread Type: Metric Coarse
Head Dia.: 5.5mmHead Height: 3mm
Min. Tensile Strength: 101, 500 psiDia./Thread Size: M3-0.50
Thread Direction: Right HandThread Length: 18mm
Screw Style: Socket Head Cap ScrewItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 912Screw Head Type: Cylindrical
Rockwell Hardness: C39 to C44Thread Dia.: M3
Fastener Finish: PlainThread Style: Partially Threaded
Length: 25mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.