M3-0.50 x 45mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1456253|Mfr #: 6DB23

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456253 Mfr #: 6DB23
Drive Type: Hex SocketMeets/Exceeds: DIN 912, ISO 4762
Dia./Thread Size: M3-0.50Drive Size: 2.5mm
Head Dia.: 5.5mmFinish: Plain
Thread Length: 18mmMin. Tensile Strength: 101, 500 psi
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 0.50mmMaterial: A2 Stainless Steel
Head Type: StandardItem: Metric Socket Head Cap Screw
Head Height: 3mmRockwell Hardness: C39 to C44
System of Measurement: MetricThread Dia.: M3
Thread Style: Partially ThreadedLength: 45mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M3-0.50, Material A2 Stainless Steel, Plain Finish, Thread Size 0.50mm, Drive Type Hex Socket, Drive Size 2.5mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 45mm, Thread Length 18mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.