M3-0.50 x 5mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1774202| Mfr #: 6CE48

$5.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774202 Mfr #: 6CE48
Drive Type: Hex SocketSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Min. Tensile Strength: 176, 900 psiHead Height: 3mm
Head Dia.: 5.5mmVented Hole Size: Not Vented
Rockwell Hardness: C39 to C44Screw Head Type: Cylindrical
Thread Length: 5mmScrew Industry Standards: DIN 912
Drive Size: 2.5mmFastener Finish: Black Oxide
Length: 5mmMaterial Grade: Class 12.9
Item: Metric Socket Head Cap ScrewDia./Thread Size: M3-0.50
Thread Dia.: M3Basic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M3-0.50, Length 5mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.