M3-0.50 x 6mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0574235| Mfr #: SC22030060-100P1

$8.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574235 Mfr #: SC22030060-100P1
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M3-0.50Screw Style: Socket Head Cap Screw
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewMaterial Grade: Class 12.9
Basic Material: SteelMin. Tensile Strength: 176, 900
Head Height: 3mmHead Dia.: 5.5mm
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Thread Length: 6mmScrew Head Type: Cylindrical
Drive Size: 2.50mmScrew Industry Standards: DIN 912
Length: 6mmFastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M3-0.50, Length 6mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 3mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.