M30-3.50 x 140mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1913362| Mfr #: 5ZY85

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1913362 Mfr #: 5ZY85
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 22mm
Fastener Thread Type: Metric CoarseHead Dia.: 45mm
Head Height: 30mmDia./Thread Size: M30-3.50
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Industry Standards: DIN 912Screw Head Type: Cylindrical
Thread Dia.: M30Thread Length: 72mm
Length: 140mmItem: Metric Socket Head Cap Screw
Fastener Finish: Black OxideMaterial Grade: Class 12.9
Min. Tensile Strength: 180, 000 psiRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M30-3.50, Length 140mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 22mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 72mm, Head Height 30mm, Thread Dia. M30

Product Reviews

Save 15%. Sign up for Z-mail.