M30-3.50 x 70mm Black 12.9 Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1396245| Mfr #: 5ZY76

$11.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1396245 Mfr #: 5ZY76
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 180, 000 psiHead Height: 30mm
Head Dia.: 45mmRockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Style: Fully Threaded
Screw Industry Standards: DIN 912Thread Length: 70mm
Fastener Finish: Black OxideDrive Size: 22mm
Material Grade: Class 12.9Length: 70mm
Dia./Thread Size: M30-3.50Item: Metric Socket Head Cap Screw
Thread Dia.: M30Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M30-3.50, Length 70mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 22mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 70mm, Head Height 30mm, Thread Dia. M30

Product Reviews

Save 15%. Sign up for Z-mail.