M4-0.70 x 16mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1217431| Mfr #: SC22040160-100P1

$7.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217431 Mfr #: SC22040160-100P1
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M4-0.70Screw Style: Socket Head Cap Screw
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Thread Direction: Right HandBasic Material: Steel
Min. Tensile Strength: 176, 900Head Height: 4mm
Head Dia.: 7mmRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedScrew Head Type: Cylindrical
Thread Length: 16mmScrew Industry Standards: DIN 912
Drive Size: 3mmFastener Finish: Zinc Plated
Length: 16mmMaterial Grade: Class 12.9
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 16mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.