M4-0.70 x 18mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0777822| Mfr #: M07000.040.0018

$8.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777822 Mfr #: M07000.040.0018
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Class 12.9
Screw Style: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 912Head Dia.: 7mm
Thread Length: 18mmDrive Size: 3mm
Length: 18mmVented Hole Size: Not Vented
Dia./Thread Size: M4-0.70Thread Dia.: M4
Min. Tensile Strength: 176, 900 psiHead Height: 4mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 18mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.