M4-0.70 x 20mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0694574| Mfr #: 187222

$8.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694574 Mfr #: 187222
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M4-0.70Screw Style: Socket Head Cap Screw
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Thread Direction: Right HandHead Dia.: 7mm
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Screw Head Type: CylindricalThread Length: 20mm
Screw Industry Standards: DIN 912Drive Size: 3mm
Fastener Finish: Zinc PlatedLength: 20mm
Material Grade: Class 12.9Item: Metric Socket Head Cap Screw
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 176, 900Head Height: 4mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 20mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.