Shop Alternate Products
This Product is Discontinued
Zoro Select
0.70mm Metric Socket Head Cap Screw, Black Oxide 12.9 Steel, 100 PK (Discontinued)
Mfr # 6CE65
Zoro # G1251336
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.70mm
- Drive Type Hex Socket
- Drive Size 3mm
- Material 12.9 Steel