JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M4-0.70 x 30mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1690001| Mfr #: M07000.040.0030

$10.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1690001 Mfr #: M07000.040.0030
Fastener Finish: Black OxideMaterial Grade: Class 12.9
Basic Material: SteelMin. Tensile Strength: 176, 900 psi
Screw Head Type: CylindricalFastener Thread Type: Metric Coarse
Drive Type: Hex SocketSystem of Measurement: Metric
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 912
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Length: 30mmVented Hole Size: Not Vented
Dia./Thread Size: M4-0.70Thread Dia.: M4
Head Height: 4mmHead Dia.: 7mm
Thread Length: 20mmDrive Size: 3mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.