Zoro Select
M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK
Mfr # SC22040350-14-100P1
Zoro # G0884475
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 35 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07141.030.0016
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 100 PK U51050.019.0400
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 50 PK U51050.037.0087
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK U07150.031.0200
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07040.025.0100
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK M51050.060.0012
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07410.009.0018
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK MPB3351S
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK M07040.120.0070
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 25 PK U51050.031.0300
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK M07470.100.0080
- Zoro Select Socket Head Cap Screws