M4-0.70 x 35mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1739972| Mfr #: 6DA21

$7.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1739972 Mfr #: 6DA21
System of Measurement: MetricFastener Thread Type: Metric Coarse
Material Grade: A4Drive Type: Hex Socket
Fastener Finish: PlainThread Style: Partially Threaded
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Screw Head Type: CylindricalThread Direction: Right Hand
Screw Industry Standards: DIN 912Rockwell Hardness: C39 to C44
Screw Style: Socket Head Cap ScrewItem: Metric Socket Head Cap Screw
Thread Length: 20mmDrive Size: 3mm
Length: 35mmDia./Thread Size: M4-0.70
Thread Dia.: M4Head Height: 4mm
Head Dia.: 7mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 4mm, Thread Dia. M4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.