M4-0.70 x 50mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1595133| Mfr #: 6DA23

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595133 Mfr #: 6DA23
Basic Material: Stainless SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A4
Fastener Thread Type: Metric CoarseMin. Tensile Strength: 101, 500 psi
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 912
Screw Head Type: CylindricalRockwell Hardness: C39 to C44
Fastener Finish: PlainThread Style: Partially Threaded
Thread Dia.: M4Head Height: 4mm
Head Dia.: 7mmThread Length: 20mm
Drive Size: 3mmLength: 50mm
Dia./Thread Size: M4-0.70Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 4mm, Thread Dia. M4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.