M4-0.70 x 60mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2354021| Mfr #: M07000.040.0060

$26.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 60mm
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2354021 Mfr #: M07000.040.0060
Screw Industry Standards: DIN 912Item: Metric Socket Head Cap Screw
Thread Direction: Right HandBasic Material: Steel
Min. Tensile Strength: 176, 900 psiScrew Head Type: Cylindrical
Material Grade: Class 12.9Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Style: Partially Threaded
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44System of Measurement: Metric
Vented Hole Size: Not VentedDia./Thread Size: M4-0.70
Thread Dia.: M4Head Height: 4mm
Head Dia.: 7mmThread Length: 20mm
Drive Size: 3mmLength: 60mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Product Reviews