M4-0.70 x 8mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0951571| Mfr #: 6DB27

$8.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951571 Mfr #: 6DB27
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 4mmHead Dia.: 7mm
Screw Head Type: CylindricalRockwell Hardness: C39 to C44
Screw Industry Standards: DIN 912Thread Length: 8mm
Fastener Finish: PlainDrive Size: 3mm
Material Grade: A2Length: 8mm
Item: Metric Socket Head Cap ScrewDia./Thread Size: M4-0.70
Thread Dia.: M4Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 8mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.