M5-0.80 x 100mm Black 12.9 Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0700533| Mfr #: 6CE90

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0700533 Mfr #: 6CE90
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseDia./Thread Size: M5-0.80
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Thread Dia.: M5Min. Tensile Strength: 176, 900 psi
Head Height: 5mmHead Dia.: 8.5mm
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Screw Head Type: CylindricalThread Length: 22mm
Screw Industry Standards: DIN 912Drive Size: 4mm
Fastener Finish: Black OxideLength: 100mm
Material Grade: Class 12.9Item: Metric Socket Head Cap Screw
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M5-0.80, Length 100mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.