DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

M5-0.80 x 10mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1869463| Mfr #: 6DB43

$10.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1869463 Mfr #: 6DB43
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewFastener Finish: Plain
Drive Size: 4mmMaterial Grade: A2
Length: 10mmDia./Thread Size: M5-0.80
Item: Metric Socket Head Cap ScrewThread Dia.: M5
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 5mmHead Dia.: 8.5mm
Rockwell Hardness: C39 to C44Screw Head Type: Cylindrical
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Thread Length: 10mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 10mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.