JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M5-0.80 x 20mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2313665| Mfr #: 6DB48

$10.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2313665 Mfr #: 6DB48
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseHead Height: 5mm
Head Dia.: 8.5mmRockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Style: Fully Threaded
Screw Industry Standards: DIN 912Thread Length: 20mm
Fastener Finish: PlainDrive Size: 4mm
Material Grade: A2Length: 20mm
Dia./Thread Size: M5-0.80Item: Metric Socket Head Cap Screw
Thread Dia.: M5Basic Material: Stainless Steel
Min. Tensile Strength: 101, 500 psiCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.