M5-0.80 x 20mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0508986| Mfr #: 6DA28

$6.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508986 Mfr #: 6DA28
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewMaterial Grade: A4
Length: 20mmDia./Thread Size: M5-0.80
Item: Metric Socket Head Cap ScrewThread Dia.: M5
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 5mmHead Dia.: 8.5mm
Rockwell Hardness: C39 to C44Screw Head Type: Cylindrical
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Thread Length: 20mmFastener Finish: Plain
Drive Size: 4mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M5-0.80, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.