M5-0.80 x 30mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1648394| Mfr #: 189983

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648394 Mfr #: 189983
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M5-0.80Screw Style: Socket Head Cap Screw
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Thread Direction: Right HandRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedScrew Head Type: Cylindrical
Thread Length: 22mmScrew Industry Standards: DIN 912
Drive Size: 4mmFastener Finish: Zinc Plated
Length: 30mmMaterial Grade: Class 12.9
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 176, 900
Head Height: 5mmHead Dia.: 8.5mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M5-0.80, Length 30mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.