M5-0.80 x 30mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0944937| Mfr #: SC2205030-100P

$8.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0944937 Mfr #: SC2205030-100P
Item: Metric Socket Head Cap ScrewScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideRockwell Hardness: C38 to C43
Fastener Thread Type: Metric CoarseDrive Type: Hex Socket
Vented Hole Size: Not VentedScrew Head Type: Cylindrical
Thread Direction: Right HandBasic Material: Steel
Screw Industry Standards: ASME B18.3System of Measurement: Metric
Thread Style: Partially ThreadedThread Length: 22mm
Drive Size: 4mmLength: 30mm
Material Grade: Class 12.9Dia./Thread Size: M5-0.80
Thread Dia.: M5Min. Tensile Strength: 176, 900 psi
Head Height: 5mmHead Dia.: 8.5mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100
Save 15%. Sign up for Z-mail.