20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M5-0.80 x 60mm A4 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1283387| Mfr #: 6DA35

$7.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1283387 Mfr #: 6DA35
Basic Material: Stainless SteelDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: A4
Fastener Thread Type: Metric CoarseMin. Tensile Strength: 101, 500 psi
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 912
Screw Head Type: CylindricalRockwell Hardness: C39 to C44
Fastener Finish: PlainThread Style: Partially Threaded
Thread Length: 22mmDrive Size: 4mm
Length: 60mmDia./Thread Size: M5-0.80
Thread Dia.: M5Head Height: 5mm
Head Dia.: 8.5mmCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M5-0.80, Length 60mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.