M5-0.80 x 70mm Black 12.9 Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G0515602|Mfr #: 6CE86

$4.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0515602 Mfr #: 6CE86
Drive Type: Hex SocketMeets/Exceeds: DIN 912, ISO 4762
Min. Tensile Strength: 176, 900 psiThread Direction: Right Hand
Head Type: StandardItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44System of Measurement: Metric
Thread Style: Partially ThreadedDrive Size: 4mm
Thread Size: 0.80mmMaterial: 12.9 Alloy Steel
Length: 70mmFinish: Black
Dia./Thread Size: M5-0.80Thread Dia.: M5
Head Height: 5mmHead Dia.: 8.5mm
Thread Type: CoarseThread Length: 22mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, Standard, M5-0.80, Material 12.9 Alloy Steel, Black Finish, Thread Size 0.80mm, Drive Type Hex Socket, Drive Size 4mm, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 70mm, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.