M6-1.00 x 16mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2283872| Mfr #: 532078-PG

$6.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2283872 Mfr #: 532078-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C43Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Dia./Thread Size: M6-1.00Thread Dia.: M6
Min. Tensile Strength: 176, 900 psiHead Height: 6mm
Head Dia.: 10mmThread Style: Fully Threaded
Thread Length: 16mmDrive Size: 5mm
Length: 16mmMaterial Grade: Alloy Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.