M6-1.00 x 20mm A2 Stainless Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1559932| Mfr #: 163687

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559932 Mfr #: 163687
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Thread Style: Fully ThreadedScrew Industry Standards: DIN 912
Thread Length: 20mmFastener Finish: Plain
Drive Size: 5mmMaterial Grade: A2
Length: 20mmDia./Thread Size: M6-1.00
Item: Metric Socket Head Cap ScrewThread Dia.: M6
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 6mmHead Dia.: 10mm
Rockwell Hardness: C39 to C44Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.