Gift buying made easy: Shop Zoro.com Gift Certificates

M6-1.00 x 20mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1134822| Mfr #: 6DA40

$6.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134822 Mfr #: 6DA40
Drive Type: Hex SocketSystem of Measurement: Metric
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewLength: 20mm
Dia./Thread Size: M6-1.00Item: Metric Socket Head Cap Screw
Thread Dia.: M6Basic Material: Stainless Steel
Min. Tensile Strength: 101, 500 psiHead Height: 6mm
Head Dia.: 10mmRockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Style: Fully Threaded
Screw Industry Standards: DIN 912Thread Length: 20mm
Fastener Finish: PlainDrive Size: 5mm
Material Grade: A4Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 6mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.