M6-1.00 x 22mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2196327| Mfr #: 154620

$8.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196327 Mfr #: 154620
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Screw Style: Socket Head Cap Screw
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Thread Direction: Right HandRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedScrew Head Type: Cylindrical
Thread Length: 22mmScrew Industry Standards: DIN 912
Drive Size: 5mmFastener Finish: Black Oxide
Length: 22mmMaterial Grade: Class 12.9
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 176, 900 psi
Head Height: 6mmHead Dia.: 10mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M6-1.00, Length 22mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.