M6-1.00 x 30mm A2 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1041887| Mfr #: 135598

$10.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1041887 Mfr #: 135598
Drive Type: Hex SocketSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Thread Direction: Right HandThread Length: 24mm
Fastener Finish: PlainDrive Size: 5mm
Material Grade: A2Length: 30mm
Dia./Thread Size: M6-1.00Item: Metric Socket Head Cap Screw
Thread Dia.: M6Basic Material: Stainless Steel
Min. Tensile Strength: 101, 500 psiHead Height: 6mm
Head Dia.: 10mmVented Hole Size: Not Vented
Rockwell Hardness: C39 to C44Screw Head Type: Cylindrical
Thread Style: Partially ThreadedScrew Industry Standards: DIN 912
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.