M6-1.00 x 45mm Black Oxide 12.9 Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1201742| Mfr #: M07000.060.0045

$13.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201742 Mfr #: M07000.060.0045
Min. Tensile Strength: 176, 900 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Class 12.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 912
Thread Length: 24mmDrive Size: 5mm
Length: 45mmVented Hole Size: Not Vented
Dia./Thread Size: M6-1.00Thread Dia.: M6
Head Height: 6mmHead Dia.: 10mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M6-1.00, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.