JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M6-1.00 x 50mm Zinc-Plated 12.9 Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0473356| Mfr #: SC22060500-100P1

$20.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0473356 Mfr #: SC22060500-100P1
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Thread Direction: Right HandDia./Thread Size: M6-1.00
System of Measurement: MetricThread Dia.: M6
Fastener Thread Type: Metric CoarseBasic Material: Steel
Min. Tensile Strength: 176, 900Head Height: 6mm
Head Dia.: 10mmRockwell Hardness: C39 to C44
Thread Style: Partially ThreadedScrew Head Type: Cylindrical
Thread Length: 24mmScrew Industry Standards: DIN 912
Drive Size: 5mmFastener Finish: Zinc Plated
Length: 50mmMaterial Grade: Class 12.9
Item: Metric Socket Head Cap ScrewVented Hole Size: Not Vented
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M6-1.00, Length 50mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.